Shop SIEMENS
See all product information
Create Account
BREAKER 15A 3P 240V 22K QPH 120V SHUNT
- Mfr # Q315H00S01
- Zoro # G915278096
product price:Â
$
885.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Circuit Breaker Type
Low Voltage Residential Miniature
Max. AIR Rating
22kA
Trip Type
Thermal Magnetic, Shunt Trip
Terminal Connection
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q315H00S01
- Zoro #
- G915278096
- UPC #
- 78364352884
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Number of Poles
- 3
- Circuit Breaker Type
- Low Voltage Residential Miniature
- Max. AIR Rating
- 22kA
- Trip Type
- Thermal Magnetic, Shunt Trip
- Terminal Connection
- Plug-In
- Amps
- 15 A
- AC Voltage Rating
- 120V AC, 240V AC
Dimensions
- Width
- 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.