Shop EATON
See all product information
Create Account
Circuit Breaker, BR Series, 20 A, 240V
- Mfr # BRCAF120QN
- Zoro # G211891364
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Series
BR
Amps
20 A
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRCAF120QN
- Zoro #
- G211891364
- UPC #
- 78668595268
- Country of Origin
- Unknown
- Item
- Circuit Breaker
- Series
- BR
- Amps
- 20 A
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Interrupt Rating
- 10 KiloA
- Number Of Poles
- 1
Dimensions
- Width
- 3 in
- Depth
- 7 in
- Height
- 5 in
Description
20 A, 10 kA, 1-Pole, Quick Connect Neutral, Combination, Arc Fault Circuit Breaker with LED Diagnostic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.