Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 20A 2P 120/240V 10K QP BULK PACK

  • Mfr # Q220BP

  • Zoro # G215277690


product price: $38.69
/ea

Key Features

Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
Height
3 in
Number of Poles
2
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q220BP
Zoro #
G215277690
UPC #
78364339871
Country of Origin
United States

Dimensions

Height
3 in
Depth
3 in
Width
2 in

Details

Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
Number of Poles
2
Circuit Breaker Type
Low Voltage Residential Miniature
Amps
20A
AC Voltage Rating
120/240V AC
Item
Miniature Circuit Breaker
Max. AIR Rating
10kA at 120/240V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.