Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 20A 2P 120/240V 65K HQP

  • Mfr # Q220HH

  • Zoro # G115277660


product price: $452.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240V AC
Width
3 in
Amps
20A
Max. AIR Rating
65kA at 120/240V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q220HH
Zoro #
G115277660
UPC #
78364314893
Country of Origin
Mexico

Dimensions

Width
3 in

Details

AC Voltage Rating
120/240V AC
Amps
20A
Max. AIR Rating
65kA at 120/240V AC
Item
Circuit Breaker
Number of Poles
2
Terminal Connection
Plug-In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.