
BREAKER 20A 3P 240V 10K 50C BQ MARINE
Mfr # BQ3M020
Zoro # G115263700
product price:Â $694.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage Molded Case
Depth
3 in
Number of Poles
3
AC Voltage Rating
240V AC
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BQ3M020
Zoro #
G115263700
UPC #
78364323822
Country of Origin
Mexico
Dimensions
Depth
3 in
Height
4 in
Details
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
Item
Molded Case Circuit Breaker
AC Voltage Rating
240V AC
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA at 240V AC
Amps
20A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.