Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Miniature Circuit Breaker, C60SP Series, 13A, 1 Pole, 240/415V AC, 14kA at 120/240V AC, B Curve
- Mfr # M9F21113
- Zoro # G6572139
product price:Â
$
88.99
/ea
Key Features
Series
MULTI9
Number of Poles
1
AC Voltage Rating
240/415V AC
Circuit Breaker Type
Low Voltage
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M9F21113
- Zoro #
- G6572139
- UPC #
- 785901733256
- Country of Origin
- Korea, Republic of
- Item
- Miniature Circuit Breaker
- Series
- MULTI9
- Amps
- 13A
- Number of Poles
- 1
- AC Voltage Rating
- 240/415V AC
- Circuit Breaker Type
- Low Voltage
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 14kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- 60V DC
- Curve Type
- B
- Standards
- CCC, CSA C22.2 No 235, EN/IEC 60947-2, GB 14048.2, UL 1077, UR
- Application
- Branch Circuit Protection
- Color
- Gray
- Features
- Mercury Free; Padlockable
- Meets UL Type
- UL 1077
- Interrupt Rating
- 2.25 kA at 415V AC, 7.5 kA at 240V AC, 20 kA at 60V DC, 10 kA at 240/277V AC/65V DC, 14 kA at 120/240V AC, 3 kA at 415V AC, 20 kA at 60V DC
Dimensions
- Width
- 0.71 in
- Depth
- 2.83 in
- Height
- 81 mm
- Max. Wire Size
- 8 AWG
- Min. Wire Size
- 18 AWG
- Length
- 3.19 in
Description
IEC Supplementary Protector, Amps 13 A, AC Voltage Rating 240/415V AC, Max. AIR Rating 14kA at 120/240V AC, Series C60SP, Curve Type B, DC Voltage Rating 60V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 3.19 in, Width 0.71 in, Depth 2.83 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.