
BREAKER 25A 1P 120V 10K 50C BL MARINE
Mfr # B125M
Zoro # G915263566
product price: $97.39
/ea
Free Shipping & Returns
Key Features
Amps
25A
Number of Poles
1
Trip Type
Thermal Magnetic
AC Voltage Rating
120V
Circuit Breaker Mounting Style
Panelboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B125M
Zoro #
G915263566
UPC #
78364331595
Country of Origin
Mexico
Dimensions
Height
1 in
Depth
3 in
Details
Amps
25A
Number of Poles
1
Item
Molded Case Circuit Breaker
Trip Type
Thermal Magnetic
AC Voltage Rating
120V
Circuit Breaker Mounting Style
Panelboard
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
10kA at 120V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.