BREAKER 25A 2P 120/240V 10K BQXD QCK-CON

  • Mfr # BQ2B025QXD

  • Zoro # G015277432


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Trip Type
Common
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
DIN Rail
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQ2B025QXD
Zoro #
G015277432
UPC #
78364316971
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
3 in

Details

Number of Poles
2
Trip Type
Common
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
DIN Rail
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Terminal Connection
Lug (Line), Quick-Connect (Load)
Max. AIR Rating
10kA at 120/240V AC
Amps
25A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.