BREAKER 30A 1P 120V 22K QEH GFI 30MA

  • Mfr # QE130H

  • Zoro # G715277978


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Depth
1 in
Width
3 in
Terminal Connection
Plug-In
Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE130H
Zoro #
G715277978
UPC #
-
Country of Origin
Philippines

Dimensions

Height
4 in
Depth
1 in
Width
3 in

Details

Terminal Connection
Plug-In
Amps
30A
AC Voltage Rating
120V
Trip Type
Thermal Magnetic
Item
Miniature Circuit Breaker
Max. AIR Rating
22kA
Circuit Breaker Type
Low Voltage Residential Miniature
Number of Poles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.