BREAKER 30A 2P 120/240V 10K BQXD QCK-CON
Mfr # BQ2B030QXDBP
Zoro # G915277280
product price:Â $245.99
/ea
Sold in multiples of 32 for $7,871.68
Free Shipping & Returns
Key Features
Depth
6 in
Terminal Connection
Lug (Line), Quick-Connect (Load)
AC Voltage Rating
120/240V AC
Height
4 in
Trip Type
Common
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ2B030QXDBP
Zoro #
G915277280
UPC #
78364316981
Country of Origin
Mexico
Dimensions
Depth
6 in
Height
4 in
Details
Terminal Connection
Lug (Line), Quick-Connect (Load)
AC Voltage Rating
120/240V AC
Item
Molded Case Circuit Breaker
Trip Type
Common
Circuit Breaker Mounting Style
DIN Rail
Amps
30A
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Max. AIR Rating
10kA at 120/240V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.