BREAKER 30A 2P 3/4 10K QD MEX
- Mfr # D230EE
- Zoro # G915277891
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Common
Terminal Connection
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D230EE
- Zoro #
- G915277891
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Amps
- 30 A
- Circuit Breaker Type
- Low Voltage Residential
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Common
- Terminal Connection
- Plug-In
- AC Voltage Rating
- 120V AC, 240V AC
- Number of Poles
- 2
Dimensions
- Width
- 1 in
- Depth
- 3 in
- Height
- 3 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.