
BREAKER 30A 3P 240V 22K BQH LINE LUGS
Mfr # BQ3B030HL
Zoro # G515277581
product price: $988.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
22kA at 240V AC
AC Voltage Rating
240V AC
Depth
3 in
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ3B030HL
Zoro #
G515277581
UPC #
78364335664
Country of Origin
Mexico
Dimensions
Depth
3 in
Height
4 in
Details
Max. AIR Rating
22kA at 240V AC
AC Voltage Rating
240V AC
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Terminal Connection
Lug
Amps
30A
Trip Type
Common
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.