
BREAKER 35A 1P 120V 10K BQXD DIN RAIL
Mfr # BQ1B035QLDBP
Zoro # G215277188
product price: $95.39
/eaSold in multiples of 64 for $6,104.96
Free Shipping & Returns
Key Features
Amps
35A
Height
3 in
AC Voltage Rating
120V
Number of Poles
1
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ1B035QLDBP
Zoro #
G215277188
UPC #
78364341193
Country of Origin
Mexico
Dimensions
Height
3 in
Depth
4 in
Details
Item
Molded Case Circuit Breaker
Amps
35A
AC Voltage Rating
120V
Number of Poles
1
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 120V
Terminal Connection
Lug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.