BREAKER 35A 2P 120/240V 10K BQXD QCK-CON

  • Mfr # BQ2B035QXD

  • Zoro # G615277696


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Lug (Line), Quick-Connect (Load)
Number of Poles
2
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ2B035QXD
Zoro #
G615277696
UPC #
78364316973
Country of Origin
Mexico

Dimensions

Height
4 in
Depth
6 in

Details

Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Terminal Connection
Lug (Line), Quick-Connect (Load)
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 120/240V AC
Amps
35A
Trip Type
Common

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.