Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 35A 3P 240V 10K 50C BL MARINE

  • Mfr # B335M

  • Zoro # G115263885


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Number of Poles
3
Amps
35A
AC Voltage Rating
240V AC
Max. AIR Rating
10kA at 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B335M
Zoro #
G115263885
UPC #
78364331621
Country of Origin
Mexico

Dimensions

Height
4 in
Depth
4 in

Details

Number of Poles
3
Amps
35A
AC Voltage Rating
240V AC
Item
Circuit Breaker
Max. AIR Rating
10kA at 240V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.