BREAKER 40A 1P 120V 10K BQXD DIN RAIL

  • Mfr # BQ1B040QLDBP

  • Zoro # G815277090


product price: $101.99
/ea
Sold in multiples of 64 for $6,527.36
Free Shipping & Returns

Key Features

Terminal Connection
Lug
Number of Poles
1
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 120V
Amps
40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ1B040QLDBP
Zoro #
G815277090
UPC #
78364341194
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
3 in

Details

Terminal Connection
Lug
Number of Poles
1
Circuit Breaker Mounting Style
DIN Rail
Item
Molded Case Circuit Breaker
Max. AIR Rating
10kA at 120V
Amps
40A
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.