BREAKER 40A 3P 240V 10K BL 24V SHUNT

  • Mfr # B34000S07

  • Zoro # G715277138


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Mounting Style
Panelboard
Amps
40A
AC Voltage Rating
240V AC
Trip Type
Thermal Magnetic, Shunt Trip
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B34000S07
Zoro #
G715277138
UPC #
78364352958
Country of Origin
Mexico

Dimensions

Height
4 in
Depth
3.12 in

Details

Circuit Breaker Mounting Style
Panelboard
Amps
40A
AC Voltage Rating
240V AC
Trip Type
Thermal Magnetic, Shunt Trip
Number of Poles
3
Item
Molded Case Circuit Breaker
Max. AIR Rating
10kA at 240V AC
Circuit Breaker Type
Low Voltage Molded Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.