Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 45A 1P 120V 22K BLH

  • Mfr # B145H

  • Zoro # G115276762


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Amps
45A
Number of Poles
1
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
Panelboard
Max. AIR Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B145H
Zoro #
G115276762
UPC #
78364310092
Country of Origin
Mexico

Dimensions

Height
1 in
Depth
4 in

Details

Amps
45A
Number of Poles
1
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
Panelboard
Max. AIR Rating
22kA
AC Voltage Rating
120V
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.