BREAKER 50A 1P 120V 10K BQ 24V SHUNT

  • Mfr # BQ1B05000S07

  • Zoro # G915277075


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
10kA at 120V
Height
3 in
Trip Type
Shunt Trip
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQ1B05000S07
Zoro #
G915277075
UPC #
78364331390
Country of Origin
Mexico

Dimensions

Height
3 in
Depth
6 in

Details

Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
10kA at 120V
Trip Type
Shunt Trip
Number of Poles
1
AC Voltage Rating
120V
Item
Molded Case Circuit Breaker
Amps
50A
Terminal Connection
Load Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.