BREAKER 50A 1P 3/4 10K QD UL CLASSIFIED

  • Mfr # D150

  • Zoro # G315277842


product price: $50.89
/ea

Key Features

Amps
50A
Max. AIR Rating
10kA at 120V
Height
3 in
Circuit Breaker Type
Low Voltage Residential
Terminal Connection
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D150
Zoro #
G315277842
UPC #
78364323966
Country of Origin
Mexico

Dimensions

Height
3 in
Depth
3 in
Width
1 in

Details

Amps
50A
Item
Circuit Breaker
Max. AIR Rating
10kA at 120V
Circuit Breaker Type
Low Voltage Residential
Terminal Connection
Plug-In
Number of Poles
1
AC Voltage Rating
120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.