BREAKER 50A 1P 425V 50HZ 10K QP

  • Mfr # Q150E

  • Zoro # G915277556


product price: $50.89
/ea

Key Features

Amps
50A
Depth
3 in
Terminal Connection
Plug-In
AC Voltage Rating
425V AC
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q150E
Zoro #
G915277556
UPC #
78364316716
Country of Origin
Mexico

Dimensions

Depth
3 in
Height
3 in
Width
1 in

Details

Amps
50A
Item
Miniature Circuit Breaker
Terminal Connection
Plug-In
AC Voltage Rating
425V AC
Number of Poles
1
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Residential Miniature
Max. AIR Rating
10kA at 425V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.