BREAKER 50A 3P 240V 10K BQ 24V SHUNT

  • Mfr # BQ3B05000S07

  • Zoro # G815277861


product price:  $1,068.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Common
Amps
50A
Number of Poles
3
Max. AIR Rating
10kA at 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ3B05000S07
Zoro #
G815277861
UPC #
78364331392
Country of Origin
Mexico

Details

Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Common
Amps
50A
Number of Poles
3
Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
Item
Molded Case Circuit Breaker
Terminal Connection
Load Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.