
BREAKER 50A 3P 240V 22K BQH RING TOUNGE
Mfr # BQ3B050HC
Zoro # G615264276
product price: $991.99
/ea
Free Shipping & Returns
Key Features
Depth
4 in
Terminal Connection
Ring Tounge
Max. AIR Rating
22kA at 240V AC
AC Voltage Rating
240V AC
Trip Type
Common
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ3B050HC
Zoro #
G615264276
UPC #
78364355301
Country of Origin
Mexico
Dimensions
Depth
4 in
Height
3 in
Details
Terminal Connection
Ring Tounge
Max. AIR Rating
22kA at 240V AC
AC Voltage Rating
240V AC
Trip Type
Common
Amps
50A
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.