
BREAKER 50A 3P 240V 66K HQP
Mfr # Q350HH
Zoro # G615277948
product price: $875.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
240V AC
Height
3 in
Width
3 in
Amps
50A
Terminal Connection
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q350HH
Zoro #
G615277948
UPC #
78364314906
Country of Origin
Mexico
Dimensions
Height
3 in
Width
3 in
Depth
3 in
Details
AC Voltage Rating
240V AC
Item
Miniature Circuit Breaker
Amps
50A
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
Max. AIR Rating
66kA at 240V AC
Number of Poles
3
Circuit Breaker Type
Low Voltage Residential Miniature
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.