Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. FD63B BRKR. TYPE 4X 100A 3 POLE

  • Mfr # E4XFD63B100

  • Zoro # G415315826


product price: $16,039.99
/ea
Free Shipping & Returns

Key Features

Frame Size
FD
Number of Poles
3
Amps
100A
Terminal Connection
Line/Load Side Lug
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4XFD63B100
Zoro #
G415315826
UPC #
78364329350
Country of Origin
Mexico

Dimensions

Frame Size
FD

Details

Number of Poles
3
Amps
100A
Item
Molded Case Circuit Breaker
Terminal Connection
Line/Load Side Lug
AC Voltage Rating
600V AC
Series
Sentron
Max. AIR Rating
22kA at 600V AC
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.