
BREAKER 60A 2P 120/240V 10K BQXD DINRAIL
Mfr # BQ2B060QLD
Zoro # G515264291
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Common
Terminal Connection
Lug
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Mounting Style
DIN Rail
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ2B060QLD
Zoro #
G515264291
UPC #
78364341188
Country of Origin
Mexico
Details
Trip Type
Common
Item
Molded Case Circuit Breaker
Terminal Connection
Lug
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Mounting Style
DIN Rail
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Amps
60A
AC Voltage Rating
120/240V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.