BREAKER 60A 2P 120/240V 10K BQXD QCK-CON
Mfr # BQ2B060QXDBP
Zoro # G015277708
product price: $242.99
/ea
Sold in multiples of 32 for $7,775.68
Free Shipping & Returns
Key Features
Height
3 in
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
2
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lug (Line), Quick-Connect (Load)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ2B060QXDBP
Zoro #
G015277708
UPC #
78364316984
Country of Origin
Mexico
Dimensions
Height
3 in
Depth
4 in
Details
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
2
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lug (Line), Quick-Connect (Load)
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
120/240V AC
Trip Type
Common
Amps
60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.