BREAKER 60A 2P 120/240V 22K QEH GFI 30MA

  • Mfr # QE260H

  • Zoro # G015264647


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Depth
3 in
Amps
60A
AC Voltage Rating
120/240V AC
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE260H
Zoro #
G015264647
UPC #
-
Country of Origin
Philippines

Dimensions

Width
4 in
Depth
3 in
Height
6 in

Details

Item
Circuit Breaker
Amps
60A
AC Voltage Rating
120/240V AC
Number of Poles
2
Terminal Connection
Plug-In
Circuit Breaker Type
GFCI
Max. AIR Rating
22kA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.