Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 80A 2P 120/240V 22K BLH 120V ST

  • Mfr # B280H00S01

  • Zoro # G315263944


product price: $1,098.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Circuit Breaker Mounting Style
Panelboard
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
22kA
Amps
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B280H00S01
Zoro #
G315263944
UPC #
78364308941
Country of Origin
Mexico

Details

Number of Poles
2
Circuit Breaker Mounting Style
Panelboard
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
22kA
Amps
80A
AC Voltage Rating
120/240V
Item
Molded Case Circuit Breaker
Trip Type
Thermal Magnetic, Shunt Trip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.