
BREAKER 90A 3P 240V 10K BQ RING TOUNGE
Mfr # BQ3B090C
Zoro # G115276649
product price: $941.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
240V AC
Max. AIR Rating
10kA at 240V AC
Trip Type
Common
Terminal Connection
Ring Tounge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ3B090C
Zoro #
G115276649
UPC #
78364354481
Country of Origin
Mexico
Dimensions
Depth
4 in
Height
3 in
Details
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
240V AC
Max. AIR Rating
10kA at 240V AC
Item
Molded Case Circuit Breaker
Trip Type
Common
Terminal Connection
Ring Tounge
Amps
90A
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.