Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER BQ 3P 100A 240V 65K LINE LUGS

  • Mfr # HB3B100L

  • Zoro # G115277769


product price: $1,819.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Lug
Trip Type
Common
Max. AIR Rating
65kA at 240V AC
Height
3 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB3B100L
Zoro #
G115277769
UPC #
78364355307
Country of Origin
Mexico

Dimensions

Height
3 in
Depth
4 in

Details

Terminal Connection
Lug
Trip Type
Common
Max. AIR Rating
65kA at 240V AC
AC Voltage Rating
240V AC
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Amps
100A
Number of Poles
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.