BREAKER CQD 3P 50A 480/277V 14KA AUX/ST
Mfr # CQD350AFSL
Zoro # G115277103
product price: $3,429.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
14kA at 480/277V AC
Height
4 in
Number of Poles
3
Depth
5 in
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CQD350AFSL
Zoro #
G115277103
UPC #
78364319981
Country of Origin
Mexico
Dimensions
Height
4 in
Depth
5 in
Details
Max. AIR Rating
14kA at 480/277V AC
Item
Molded Case Circuit Breaker
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Amps
50A
AC Voltage Rating
480/277V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.