
BREAKER ENC1S 3P 350A 600V 25KA FXD LUGS
Mfr # E1SJXD63B350L
Zoro # G315264064
product price: $12,368.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
25kA at 600V AC
AC Voltage Rating
600V AC
Circuit Breaker Mounting Style
Surface
Series
Sentron
Trip Type
Thermal Magnetic, Non-Interchangeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SJXD63B350L
Zoro #
G315264064
UPC #
78364319986
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Max. AIR Rating
25kA at 600V AC
AC Voltage Rating
600V AC
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
Surface
Series
Sentron
Trip Type
Thermal Magnetic, Non-Interchangeable
Number of Poles
3
Amps
350A
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Lug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.