Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER NGB 1P 15A 347V 14KA LD LUG

  • Mfr # NGB1B015B

  • Zoro # G015366051


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Depth
7.6 in
AC Voltage Rating
347V AC
Height
4.3 in
Max. AIR Rating
14kA at 347V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGB1B015B
Zoro #
G015366051
UPC #
78364341393
Country of Origin
Mexico

Dimensions

Depth
7.6 in
Height
4.3 in

Details

Item
Circuit Breaker
Number of Poles
1
AC Voltage Rating
347V AC
Max. AIR Rating
14kA at 347V AC
Terminal Connection
Lug
Amps
15A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.