Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER NGB 3P 100A 600V 14KA NO LUGS

  • Mfr # NGB3B100

  • Zoro # G315264569


product price: $2,357.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
Panelboard
Max. AIR Rating
25kA at 480Y/277V
Amps
100A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGB3B100
Zoro #
G315264569
UPC #
78364355351
Country of Origin
Mexico

Dimensions

Frame Size
G

Details

Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
Panelboard
Item
Circuit Breaker
Max. AIR Rating
25kA at 480Y/277V
Amps
100A
Number of Poles
3
Circuit Breaker Type
Low Voltage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.