Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER NGB 3P 45A 600V 14KA NO LUGS

  • Mfr # NGB3B045

  • Zoro # G915264761


product price: $1,877.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
Panelboard
Max. AIR Rating
25kA at 480Y/277V
Frame Size
G
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGB3B045
Zoro #
G915264761
UPC #
78364355345
Country of Origin
Mexico

Dimensions

Frame Size
G

Details

Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
Panelboard
Max. AIR Rating
25kA at 480Y/277V
Number of Poles
3
Amps
45A
Circuit Breaker Type
Low Voltage
Item
Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.