This item is Discontinued.

Siemens BREAKER NGG 1P 20A 277V 25KA LUGS NGG1B020L

BREAKER NGG 1P 20A 277V 25KA LUGS (Discontinued)

  • Mfr # NGG1B020L
  • Zoro # G115264585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NGG1B020L
Zoro #
G115264585
UPC #
78364341349
Country of Origin
Mexico

Dimensions

Frame Size
NGG

Details

Terminal Connection
Lug
Max. AIR Rating
25kA at 277V
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
1
Trip Type
Thermal Magnetic
Item
Circuit Breaker
Amps
20A
Circuit Breaker Type
Low Voltage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.