
BREAKER NGG 3P 60A 480V 25KA LUGS
Mfr # NGG3B060L
Zoro # G615264672
product price: $2,768.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
480V AC
Number of Poles
3
Amps
60A
Frame Size
NGG
Terminal Connection
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NGG3B060L
Zoro #
G615264672
UPC #
78364341386
Country of Origin
Mexico
Dimensions
Frame Size
NGG
Details
AC Voltage Rating
480V AC
Number of Poles
3
Amps
60A
Item
Circuit Breaker
Terminal Connection
Lug
Circuit Breaker Mounting Style
DIN Rail
Circuit Breaker Type
Low Voltage
Max. AIR Rating
25kA at 480V AC
Trip Type
Thermal Magnetic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.