Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # PN1224B1100C
Zoro # G901259269
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PN
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 100A
- Number of Spaces 12
- Voltage 120/240V AC
Product Information
- Brand Siemens
- MFR # PN1224B1100C
- Zoro # G901259269
- UPC # 804766701696
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Description
Siemens PN Series 100 amps 120/240 V 12 space 24 circuits Combination Mount Circuit Breaker Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200EFV)
- SIEMENS Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN1224L1125)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1S)
- SIEMENS Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN3030B1100C)
- SIEMENS Load Center, W0, 4 Spaces, 125A, Main Lug, 1 Phase (W0408ML1125U)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200ESV)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures