This item is Discontinued.

No Product Image Available

BREAKER VL 300A T/M 3P 35KA NO-LUGS (Discontinued)

  • Mfr # NJX3B300
  • Zoro # G915264686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJX3B300
Zoro #
G915264686
UPC #
78364360816
Country of Origin
Germany

Dimensions

Width
5.5 in
Height
11 in
Depth
4.2 in
Frame Size
NJG

Details

Item
Molded Case Circuit Breaker
Max. AIR Rating
45kA at 400V AC
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
DIN Rail
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Amps
300A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.