Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER VL 3P 1600480V 65KA FR

  • Mfr # HPG3F160

  • Zoro # G215317785


product price: $44,913.99
/ea
Free Shipping & Returns

Key Features

Depth
25 in
Height
10 in
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
AC Voltage Rating
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPG3F160
Zoro #
G215317785
UPC #
78364342904
Country of Origin
Mexico

Dimensions

Depth
25 in
Height
10 in

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
70kA at 400V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.