Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER VL 3P 800A 480V 65KA FR

  • Mfr # HMG3F800

  • Zoro # G215264317


product price: $20,325.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Circuit Breaker Mounting Style
DIN Rail
AC Voltage Rating
480V AC
Amps
800A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMG3F800
Zoro #
G215264317
UPC #
78364342895
Country of Origin
Mexico

Dimensions

Height
7 in
Depth
19 in

Details

Circuit Breaker Mounting Style
DIN Rail
AC Voltage Rating
480V AC
Item
Circuit Breaker
Amps
800A
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
70kA at 400V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.