Zoro Homepage

Bus Plug, 100A, 600V AC, SL, H, K, R, 3 Phase, 4 Wire With Ground

  • Mfr # SLVBR4634G

  • Zoro # G4075312


product price: $2,701.99
/ea
Free Shipping & Returns

Key Features

Amps
100A
Voltage
600V AC
Number of Poles
4
Phase/Wire
3 Phase, 4 Wire With Ground
Breaker Type
SL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLVBR4634G
Zoro #
G4075312
UPC #
783643551589
Country of Origin
United States

Dimensions

Height
14 in
Width
12 in
Depth
22 in

Details

Item
Bus Plug
Amps
100A
Voltage
600V AC
Number of Poles
4
Phase/Wire
3 Phase, 4 Wire With Ground
Breaker Type
SL
Fuse Class
H, K, R
Fusible
Yes
For Use With
Siemens Sentron Busway
Enclosure Rating
IP55
Standards
CE, cUL, UL Listed

Description

Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, Enclosure Rating IP55, For Use With Siemens Sentron Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type SL, Height 14 in, Width 12 in, Depth 22 in, Standards CE, cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.