Busbar system accessories Busbar center-to-center spacing 60 mm connecting

  • Mfr # 8US1921-1AA00

  • Zoro # G015959086


product price:  $103.99
/ea
Sold in multiples of 4 for $415.96
Free Shipping & Returns

Key Features

Height
5.950000000 in
Width
81 mm
Amps
400 A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1921-1AA00
Zoro #
G015959086
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.950000000 in
Width
81 mm

Details

Amps
400 A
Number of Poles
3

Description

Busbar system, accessories Busbar center-to-center spacing 60 mm connecting terminal plate Bar thickness: 5.10 mm+TT profile Width: 81 mm, 35-120 mm2 with cover, 3-pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.