This item is Discontinued.

Siemens Cable, Cat 5e, 22 AWG, 65.5 ft, Green A6X30065905

Cable, Cat 5e, 22 AWG, 65.5 ft, Green (Discontinued)

  • Mfr # A6X30065905
  • Zoro # G4361061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6X30065905
Zoro #
G4361061
UPC #
040892826210
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Spool Length
66 ft
Conductor Size - Data Cable
22 AWG
Length
65.5 ft.

Details

Item
Category Cable
Number of Conductor Pairs
2
Plenum Rated
Yes
Jacket Material - Wire and Cable
PVC
Item - Data Cable
Category Cable
Shielded / Unshielded
Shielded
Jacket Material
PVC
Total Number of Conductors - Data Cable
4 (2 Pair)
Package Type
Spool
Jacket Material (Wire and Cable)
PVC
Jacket Color
Green
Package Type - Data Cable
Spool
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Operating Temp. Range
-40 Degrees C
Category Type
5e
Shielded
Yes
Category - Data Cable
5e

Description

Category Cable, Jacket Color Green, Jacket Material PVC, Shielded Yes, Package Type Spool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.