Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

capacitor contactor AC-6b 16.7 kVAr

  • Mfr # 3RT2625-1AB05

  • Zoro # G115303451


product price: $125.99
/ea
Sold in multiples of 3 for $377.97
Free Shipping & Returns

Key Features

Series
3RT
Phase
3
Terminal Connection Type
Screw Clamp
Number of Poles
3
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2625-1AB05
Zoro #
G115303451
UPC #
-
Country of Origin
Germany

Details

Series
3RT
Phase
3
Terminal Connection Type
Screw Clamp
Number of Poles
3
Coil Voltage
24V AC
Item
Definite Purpose Contactor

Description

capacitor contactor, AC-6b 16.7 kVAr, / 400 V, 3-pole, 24 V AC, 50 Hz, auxiliary contacts: 1 NO + 2 NC, screw terminal, size: S0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.