Zoro Homepage

Circuit Breaker, 20A, 1 Pole, 120V

  • Mfr # 6943039

  • Zoro # G603920948


product price: $52.59
/ea

Key Features

Number of Poles
1
Circuit Breaker Type
Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6943039
Zoro #
G603920948
UPC #
783643148260
Country of Origin
China

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
1
Circuit Breaker Type
Duplex

Description

Ite/siemens, 20a/20a duplex circuit breaker, 2 independent poles, 2- 20a single pole breakers, 1/2 inches per pole, 120v bulk.

Specifications
  • Size: 1 in.
  • Weight: 0.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.