Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2 1P

  • Mfr # 5SY8140-7

  • Zoro # G115864419


product price:  $64.99
/ea
Sold in multiples of 7 for $454.93

Key Features

Series
5SY8
Number of Poles
1
Amps
40A
Curve Type
C
Max. AIR Rating
25kA at 230/400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY8140-7
Zoro #
G115864419
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.661 in
Height
3.27 in

Details

Series
5SY8
Number of Poles
1
Item
Circuit Breaker
Amps
40A
Curve Type
C
Max. AIR Rating
25kA at 230/400V
AC Voltage Rating
400V AC
Circuit Breaker Type
Supplementary Protector
DC Voltage Rating
Not Rated

Description

Circuit breaker 230/400 V D=70 mm 25 kA according to EN 60947-2, 1P, C40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.