Shop SIEMENS
See all product information
Create Account
Circuit breaker 230/400 V D=70 mm KA according to EN 60947-2, 1P, C0.5
- Mfr # 5SY8105-7
- Zoro # G915365741
product price:Â
$
49.35
/ea
Sold in multiples of 9 for
$444.15
Key Features
Series
5SY8
Number of Poles
1
Max. AIR Rating
70kA at 230/400V
Depth
3.661 in
Height
3.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5SY8105-7
- Zoro #
- G915365741
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 3.661 in
- Height
- 3.27 in
Details
- Item
- Circuit Breaker
- Series
- 5SY8
- Number of Poles
- 1
- Max. AIR Rating
- 70kA at 230/400V
- DC Voltage Rating
- 600V AC, 600V DC
- Curve Type
- C
- AC Voltage Rating
- 400V AC
- Circuit Breaker Type
- Supplementary Protector
- Amps
- 0.5 A
Description
Circuit breaker 230/400 V D=70 mm KA according to EN 60947-2, 1P, C0.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.