Circuit Breaker, 30/30A, 1 Pole, 120V AC
Mfr # Q3030NC
Zoro # G810389774
product price:Â $50.85
/eaKey Features
Amps
30/30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Non CTL
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Q3030NC
Zoro #
G810389774
UPC #
783643156630
Country of Origin
Canada
Details
Item
Circuit Breaker
Amps
30/30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Non CTL
DC Voltage Rating
Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.